1826 7/32 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20128
- Zoro # G823507424
product price:
$
5.55
/pk of 12, $0.46/ea
Sold in multiples of 2 pks for
$11.10
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Overall Length
3.8 in
Number of Flutes
2
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20128
- Zoro #
- G823507424
- UPC #
- 662355022719
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.8 in
- Drill Bit Size
- 7/32 in
Details
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Item
- Hex Shank Drill Bit
- Number of Flutes
- 2
- Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Finish - Machining
- Titanium Nitride (TiN)
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.