Zoro Homepage

1878 115PC FRAC-LET-WIRE HD B&G JOB SET

  • Mfr # C18129

  • Zoro # G112301979


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Aluminum, Cast Iron, Steel
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18129
Zoro #
G112301979
UPC #
662355022627
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Smallest Drill Bit Size
#60, 1/16 in, A
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Largest Drill Bit Size
#1, 1/2 in, Z
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Aluminum, Cast Iron, Steel
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Measurement System
Fractional Inch, Letter, Wire
Spiral Direction
Right Hand
Drill Bit Case Type
Drill Index
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Drill Bits
115
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, N, P
Standards
ASME B94.11M, DIN 338
Helix Angle - Maximum
34 Degrees
List Number
1878
Coolant Fed
Non-Coolant Through
Number of Flutes
2

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: This product can expose you to chemicals including Cobalt sulfate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.