Shop CLE-LINE
See all product information
Create Account
11PC 1/16-3/8X1/32 HSS 118 Degree General Purpose Jobber Length Drill Set Cle-Line 1898 Bright RHS/RHC
- Mfr # C21100
- Zoro # G109197967
product price:Â
$
33.89
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Includes
Metal Drill Index Case
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C21100
- Zoro #
- G109197967
- UPC #
- 697334211006
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit Set
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Includes
- Metal Drill Index Case
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Primary Material Application
- Aluminum, Cast Iron, Steel
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Case Type
- Metal Index
- Drill Bit Point Type
- Radial Point
- Material Grade - Machining
- General Purpose
- Number of Drill Bits
- 11
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Standards
- ASME B94.11M, DIN 338
- Thread Direction
- Right Hand
- Number of Flutes
- 2
- Coolant Fed
- Non-Coolant Through
- List Number
- 1898
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 34 Degrees
- Primary Material Application ISO Code
- K, N, P
Dimensions
- Drill Length Class
- Jobber-Length
- Drill Bit Size
- 1/16 in to 3/8 in by 32nds
- Smallest Drill Bit Size
- 1/16 in
- Largest Drill Bit Size
- 3/8 in
- Overall Length
- 1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
- Drill Bit Sizes Included
- 1/16 in, 1/4 in, 1/8 in, 11/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/32 in
- Wire Rope Length
- 1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
- Length
- 1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Description
Jobber Length Drill Bit Set, Number of Drill Bits 11, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.