Zoro Homepage

1/8x1/8 Solid Carbide Shank Standard Cut Carbide SL-41 Cle-Line 1852 Included Angle Bur

  • Mfr # C10057

  • Zoro # G809197779


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Trade Number
SL-41
Overall Length
1 1/2 in
Included Angle
14 Degrees
Shank Dia.
1/8 in
Shank Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10057
Zoro #
G809197779
UPC #
697334006794
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Length
3/8 in
Head Dia.
1/8 in

Details

Trade Number
SL-41
Item
Carbide Bur
Included Angle
14 Degrees
Shank Material
Solid Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Cut Type
Single
List Number
1852
Head Material
Carbide
End Type
Radius
Operating Speed - Maximum
90,000 RPM
Head Shape
Cone
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.