31/64 HSS 135 Degree Aircraft Extension Drill 12IN OAL Cle-Line 1805 Steam Oxide RHS/RHC

  • Mfr # C23748

  • Zoro # G209215226


product price:  $21.85
/ea
Sold in multiples of 6 for $131.10

Key Features

Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C23748
Zoro #
G209215226
UPC #
697334237488
Country of Origin
United States

Dimensions

Drill Bit Size
31/64 in
Overall Length
12 in
Depth:Dia. Ratio
4xD
Flute Length
4 3/8 in
Maximum Drilling Depth
3.2813 in
Shank Dia.
31/64 in
Drill Length Class
Aircraft Extension
Shank Length
7 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.4844 in
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M
Helix Angle
21 Degrees to 34 Degrees
Cutting Direction
Right Hand
List Number
1805
Flute Type
Spiral
Aircraft Drill
Yes
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Aircraft Extension Drill, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 3.2813 in, Fractional Inch, 4xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.