3/4x1/4 Hardened Steel Shank Standard Cut Carbide SF-15 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C17662

  • Zoro # G4956309


product price:  $70.29
/ea

Key Features

Length of Cut
1-1/2 in
Trade Number
SF-15
Overall Length
3 1/4 in
Shank Material
Hardened Steel
Abrading Application
General Purpose Use for Smooth Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17662
Zoro #
G4956309
UPC #
697334176626
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
3 1/4 in
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 1/2 in

Details

Trade Number
SF-15
Item
Carbide Bur
Shank Material
Hardened Steel
Abrading Application
General Purpose Use for Smooth Finish
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Single
Number of Ends
Single End
End Type
Radius
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Max. Speed
33,000 RPM
Head Shape
Tree
Coating
Bright (Uncoated)
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
List Number
1848
Operating Speed - Maximum
33,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/2 in, Included Angle Not Applicable, Overall Length 3 1/4 in, Trade Number SF-15, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 33,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.