5/8x1/4 Hardened Steel Shank Standard Cut Carbide SD-6 Cle-Line 1853 Ball Shaped Bur
Mfr # C17737
Zoro # G4954918
product price:Â $29.19
/eaKey Features
Length of Cut
5/8 in
Trade Number
SD-6
Overall Length
2-5/16 in
Shank Material
Steel
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17737
Zoro #
G4954918
UPC #
697334177371
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2-5/16 in
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
5/8 in
Details
Trade Number
SD-6
Item
Ball Bur SD
Shank Material
Steel
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material
Carbide
Cut Type
Single
Coating
Bright (Uncoated)
Max. Speed
40,000 RPM
Number of Ends
Single End
Head Shape
Ball
Abrading Application
General Purpose Use for Smooth Finish
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
40,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2-5/16 in, Trade Number SD-6, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.