61/64 HSS 118 Degree Silver & Deming Drill 1/2 Reduced 3-Flatted Shank Cle-Line 1892 Steam Oxide

  • Mfr # C28420

  • Zoro # G109197530


product price:  $34.65
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28420
Zoro #
G109197530
UPC #
662355015414
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
61/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 1/8 in
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Silver and Deming Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.9531 in
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
List Number
1892
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Silver & Deming Drill
Yes
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Silver and Deming Drill, Drill Bit Size 61/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.