8PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1877 Black & Gold HSS 9/16-1IN

  • Mfr # C21164

  • Zoro # G4954157


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Depth:Dia. Ratio
4xD
Overall Length
6 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C21164
Zoro #
G4954157
UPC #
697334211648
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Overall Length
6 in
Drill Bit Size
9/16 in to 1 in by 16ths
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 1/8 in
Depth x Dia. Ratio
4xD
Shank Dia.
1/2 in
Largest Drill Bit Size
1 in
Smallest Drill Bit Size
9/16 in
Drill Bit Sizes Included
9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Reduced Shank Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Flute Type
Spiral
Application
For Alloy And Carbon Steel, Cast Iron And Wood
List Number
1877
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Drill Bit Point Type
Split Point
Primary Material Application
All Materials
Shank Type - Machining
Straight with Three Flats
Standards
Not Rated
Drill Bit Case Type
Plastic Case
Number of Drill Bits
8
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.