Shop CLE-LINE
See all product information
Create Account
High Helix Masonry Drill, 3/8, OAL 6 In
- Mfr # C23275
- Zoro # G5753791
product price:Â
$
4.99
/ea
Key Features
Overall Length
6 in
For Use With
Rotary Drill
Cutter Heads
Carbide Tipped
Shank Shape
Reduced
Application
For Concrete and Masonry Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C23275
- Zoro #
- G5753791
- UPC #
- 697334232759
- Country of Origin
- Unknown
- Item
- High Helix Masonry Drill
- For Use With
- Rotary Drill
- Cutter Heads
- Carbide Tipped
- Shank Shape
- Reduced
- Application
- For Concrete and Masonry Drilling
Dimensions
- Overall Length
- 6 in
- Drilling Length
- 4 1/2 in
Description
High Helix Masonry Drill
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.