Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Plug, UNF, High Speed Steel, 2

  • Mfr # C62066

  • Zoro # G4959355


product price:  $15.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62066
Zoro #
G4959355
UPC #
697334620662
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Square Size
0.2750 in
65% Thread Drill Size
11.60 mm
Tap Length Standard
USCTI
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Shank Length
1 23/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
List Number
1870TN
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
402
Tap Shank Standard
USCTI
Thread Standard
UNF
Threads per Inch
20
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Spiral Direction
Neutral
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.