Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-24, Bottoming, UNF, High Speed Steel, 2
- Mfr # C62043
- Zoro # G4951436
product price:Â
$
8.45
/ea
Key Features
Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C62043
- Zoro #
- G4951436
- UPC #
- 697334620433
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 0.318"
- Tap Dimension Type
- Inch
- Overall Length
- 2-23/32"
- Tap Thread Size
- 5/16"-24
- Pitch Diameter Limit
- H3
- Thread Length
- 1-1/8"
- 75% Thread Drill Size
- I
- Tap Length Standard
- USCTI
- 65% Thread Drill Size
- J
- Square Size
- 0.1100 in
- 55% Thread Drill Size
- 9/32 in
- Shank Length
- 1 19/32 in
- Thread Size
- 5/16"-24
- Square Length
- 0.11 in
- Square Width
- 0.11 in
- Shank Diameter
- 0.318 in
- Wire Rope Length
- 2.72 in
- Length
- 2.72 in
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.