Cle-Line
Straight Flute Hand Tap, Bottoming, 2 Flutes
Mfr # C62031
Zoro # G4959276
original price:
$5.49
6% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-15/16" 30 DEG ANGL (MT1262)
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- SOLA Carpenters Pencil, 9-7/16 x 1/2 In, PK6 (ZB 24)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63217)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- Cle-Line Straight Flute 4-Flute Taps