Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 2 Flutes
Mfr # C62107
Zoro # G4961577
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-12
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62107
- Zoro # G4961577
- UPC # 697334621072
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-12 |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
75% Thread Drill Size | 23.30 mm |
65% Thread Drill Size | 15/16 in |
55% Thread Drill Size | 23.60 mm |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
Thread Size | 1"-12 |
Shank Length | 2 5/8 in |
Details
Description
Straight Flute Tap, Thread Size 1 In.-12, UNF, Bottoming, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID13213)
- SKIL Cord Assembly (95104L)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- Cle-Line Taps