Shop CLEAN RESOURCES
See all product information
Create Account
Brass Filter Ball Valve / Strainer, Standard, 1/2 x 1/2, 725PSI
- Mfr # FBV-5050
- Zoro # G023362922
product price:Â
$
19.99
/ea
Key Features
Max. Pressure
725 PSI
Connection Size - Side 1
1/2" NPT
Overall Width
2 in
Ball Material
Brass
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBV-5050
- Zoro #
- G023362922
- UPC #
- -
- Country of Origin
- Ireland
- Item
- Filter Ball Valve
- Max. Pressure
- 725 PSI
- Ball Material
- Brass
Dimensions
- Connection Size - Side 1
- 1/2" NPT
- Overall Width
- 2 in
- Overall Height
- 3 in
- Connection Size - Side 2
- 1/2" NPT
- Overall Length
- 3 in
Description
Clean Resources brass filter ball valve strainers are essential devices for protecting drains from contaminants in compressor condensate because they combine the functions of flow control and filtration in a single, robust unit. Compressor condensate often contains particulates, rust, oil, and other debris that, if left unchecked, can clog or damage downstream drains and equipment. The integrated strainer in these valves captures contaminants before they enter the drainage system, preventing blockages and reducing maintenance needs. Constructed from durable brass and stainless steel components, Clean Resources filter ball valve strainers resist corrosion and withstand harsh environments, ensuring long-term reliability and minimal degradation over time. Their design allows for easy installation and maintenance, with minimal cleaning required compared to other filtration solutions. This makes them particularly suitable for both residential and industrial settings where compressor condensate management is critical. By trapping sediment and debris, these valves not only protect drains but also safeguard sensitive downstream equipment, such as solenoid valves, from operational issues and potential damage caused by contaminants. The result is improved system efficiency, reduced downtime, and lower repair costs. In summary, Clean Resources brass filter ball valve strainers are a practical, cost-effective solution for maintaining clean, efficient drainage and protecting valuable infrastructure from the harmful effects of compressor condensate contaminants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.