Shop CLEAN RESOURCES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil Water Separator, Compressors 30HP to 250HP, 120CFM to 1250CFM, 6x1/2, 6x1/4 Condensate Inlet
- Mfr # CRP 500
- Zoro # G722969767
product price:Â
$
2,229.99
/ea
Key Features
Width (In.)
16 in
Replacement Part
G422969784
Frequently Bought Together
G022969771
Length (In.)
15 in
Housing Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRP 500
- Zoro #
- G722969767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 16 in
- Length (In.)
- 15 in
- Height (In.)
- 48 in
Details
- Replacement Part
- G422969784
- Frequently Bought Together
- G022969771
- Housing Material
- HDPE
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 30 HP to 250 HP, 120 CFM to 1250 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.