Shop CLEAN RESOURCES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil Water Separator, Compressor 150HP to 800HP, 600CFM to 3000CFM, 6x1/2, 6x1/4 Condensate Inlet
- Mfr # CRP 2000
- Zoro # G522969752
product price:Â
$
4,919.99
/ea
Key Features
Length (In.)
20 in
Width (In.)
22 in
Height (In.)
57 in
Housing Material
HDPE
Frequently Bought Together
G022969771
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRP 2000
- Zoro #
- G522969752
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
- Frequently Bought Together
- G022969771
- Replacement Part
- G522969776
Dimensions
- Length (In.)
- 20 in
- Width (In.)
- 22 in
- Height (In.)
- 57 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 150 HP to 800 HP, 600 CFM to 3000 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.