Oil Water Separator, Micro, Compressors 5 HP to 15 HP, 20 CFM to 75 CFM
- Mfr # MICRO 50
- Zoro # G622969768
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polypropylene
Width (In.)
5 in
Height (In.)
19 in
Length (In.)
12 in
Frequently Bought Together
G522969783
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MICRO 50
- Zoro #
- G622969768
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polypropylene
- Frequently Bought Together
- G522969783
- Replacement Part
- G222969762
Dimensions
- Width (In.)
- 5 in
- Height (In.)
- 19 in
- Length (In.)
- 12 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 5 HP to 15 HP, 20 CFM to 75 CFM, 1/4 in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.