Oil Water Separator, Compressors 50HP to 400HP, 200CFM to 1750CFM, 6x1/2, 6x1/4 Condensate Inlet
- Mfr # CRP 1000
- Zoro # G122969756
product price:Â
$
3,249.99
/ea
Key Features
Width (In.)
16 in
Length (In.)
15 in
Housing Material
HDPE
Height (In.)
48 in
Frequently Bought Together
G622969782
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRP 1000
- Zoro #
- G122969756
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
- Frequently Bought Together
- G622969782
- Replacement Part
- G422969784
Dimensions
- Width (In.)
- 16 in
- Length (In.)
- 15 in
- Height (In.)
- 48 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 50 HP to 400 HP, 200 CFM to 1750 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.