Shop CLEAN RESOURCES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil Water Separator, Compressors 300 HP to 2,000 HP, 1200 CFM to 10000 CFM, 6 x 1/4 Condensate Inlet
- Mfr # SUPER-3
- Zoro # G122969763
product price:Â
$
14,199.99
/ea
Key Features
Height (In.)
69 in
Width (In.)
48 in
Length (In.)
48 in
Housing Material
HDPE
Replacement Part
G422969784
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPER-3
- Zoro #
- G122969763
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
- Replacement Part
- G422969784
- Frequently Bought Together
- G522969783
Dimensions
- Height (In.)
- 69 in
- Width (In.)
- 48 in
- Length (In.)
- 48 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 300 HP to 2,000 HP, 1200 CFM to 10000 CFM, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.