Shop CLEAN RESOURCES
See all product information
Create Account
Oil Water Separator, Micro, Compressors 5 HP to 25 HP, 20 CFM to 125 CFM
- Mfr # MICRO 100R
- Zoro # G222969755
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
17 in
Housing Material
HDPE
Width (In.)
5 in
Height (In.)
19 in
Replacement Part
G922969758
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MICRO 100R
- Zoro #
- G222969755
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
- Replacement Part
- G922969758
Dimensions
- Length (In.)
- 17 in
- Width (In.)
- 5 in
- Height (In.)
- 19 in
Description
Oil Water Separator, Active Molecular Separator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.