
Bedbug Barrier, Polyester, Full
Mfr # 845168017930
Zoro # G316246151
product price: $47.79
/eaKey Features
Color
White
Cover Material
Polyester
Grip Style
Zipper
Bed Faces Covered
Complete Encasement
Product Type
Bedbug Barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845168017930
Zoro #
G316246151
UPC #
845168017930
Country of Origin
China
Dimensions
Overall Length
75 in
Overall Width
54 in
Compatible Bed Size
Full
Compatible Bed Height - Maximum
18 in
Details
Color
White
Cover Material
Polyester
Item
Bedbug Barrier
Grip Style
Zipper
Bed Faces Covered
Complete Encasement
Product Type
Bedbug Barrier
Washing Instructions
Machine Wash Warm
Resistance Properties
Bedbug Resistant, Dust Mite Resistant, Hypoallergenic, Microbe Resistant, Mildew Resistant, Mold Resistant
Series
CleanRest(R) Pro
Water Resistance
Waterproof
Fabric Weight
3.84 oz/sq yd
Description
Mattress Encasement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.