Seamless Knit Nylon Clean Environment Glove w/Polyurethane Coated Smooth Grip on Palm&Fingers, 12PK
- Mfr # 9267
- Zoro # G224205301
product price:Â
$
61.99
/pk of 12, $5.17/ea
Key Features
Glove Size
S
Glove Materials
Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9267
- Zoro #
- G224205301
- UPC #
- 616314001444
- Country of Origin
- China
- Glove Materials
- Nylon
- Color
- White
Dimensions
- Glove Size
- S
Description
Seamless nylon knit shell is comfortable and reduces hand fatigue, Knit Wrist helps prevent dirt and debris from entering the glove, Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity, Low lint gloves knit from nylon filament yarns, Provides superior comfort & dexterity, Nylon yarns absorb perspiration and leave hands cool and comfortable, Can be worn under disposable and other liquid-proof gloves, Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.