This item is Discontinued.

Clearmask Transparent Mask, Universal Size, Wht, PK24 CM001EZ

Transparent Mask, Universal Size, Wht, PK24 (Discontinued)

  • Mfr # CM001EZ
  • Zoro # G8682049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM001EZ
Zoro #
G8682049
UPC #
-
Country of Origin
China

Dimensions

Mask Size
Universal

Details

Item
Transparent Mask
Color
White
Material
Foam, Plastic
Headstrap Type
Dual, Adjustable
Standards
FDA EUA, ASTM Level 3
Nose Clip
No
Mask Headstrap Type
Dual, Adjustable
Nosepiece Type
None
Exhalation Valve
No
ASTM Splash Rating
Level 3
Mask Shape
Flat-Fold
Individually Packaged
No
NIOSH Rating
Not Rated
Latex Content
Latex Free
ISO Cleanroom Class
Not Rated
Mask Material
Foam, Plastic

Description

Transparent Mask, Mask Size Universal, NIOSH Rating Not Rated, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Foam, Plastic, Exhalation Valve No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.