Articulating LED Task Light
- Mfr # LUM002
- Zoro # G324792770
product price:Â
$
283.99
/ea
Sold in multiples of 4 for
$1,135.96
Free Shipping & Returns
Key Features
Color Rendering Index
95
Power Consumption
15 W
Color Temperature
6000K
Manufacturer Warranty Length
5 yr
Features
Large Adjustable Shade for Wide, Even Illumination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUM002
- Zoro #
- G324792770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Head Width
- 23 in
Details
- Color Rendering Index
- 95
- Power Consumption
- 15 W
- Color Temperature
- 6000K
- Features
- Large Adjustable Shade for Wide, Even Illumination
- Arm Design
- Articulating
- Bulb Wattage
- 15 W
- Lens Material
- Acrylic
- Item
- Task Light
- Includes Bulb
- Yes
Description
Task Light, Arm Design Articulating, Bulb Wattage 15 W, Color Rendering Index 95, Color Temperature 6000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.