Articulating LED Task Light
- Mfr # LUM003
- Zoro # G424784668
product price:Â
$
283.99
/ea
Sold in multiples of 4 for
$1,135.96
Free Shipping & Returns
Key Features
Color Rendering Index
95
Lens Material
Acrylic
Power Consumption
15 W
Includes Bulb
Yes
Color Temperature
6000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUM003
- Zoro #
- G424784668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Head Width
- 22 in
Details
- Color Rendering Index
- 95
- Item
- Task Light
- Lens Material
- Acrylic
- Power Consumption
- 15 W
- Includes Bulb
- Yes
- Color Temperature
- 6000K
- Arm Design
- Articulating
- Bulb Wattage
- 15 W
- Features
- Large Adjustable Shade for Wide, Even Illumination
Description
Task Light, Arm Design Articulating, Bulb Wattage 15 W, Color Rendering Index 95, Color Temperature 6000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.