Inline Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 25,000 RPM

  • Mfr # 12L1003-36

  • Zoro # G500489418


product price:  $346.50
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12L1003-36
Zoro #
G500489418
UPC #
697099646280
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Maximum Burr Diameter
1/2 in
Collet Size
1/4 in
For Wheel Dia.
1 in
Air Inlet Connection Size
1/4 in

Details

Item
Inline Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Includes
1/4 in Collet
Standards
2006/42/EC, ISO 12100:2010
Features
Compact Size for Ultimate Control and Easy Access to Confined Area, Durable, Ideal for Die and Mold Work as Well as Deburring
Duty
Medium Duty
Grinder Orientation
Straight
Handle Material
Composite
Switch Type
Lever
Tool Weight
0.8 lb
Characteristics
Durable; Compact Size for Ultimate Control and Easy Access to Confined Area; Ideal for Die and Mold Work as Well as Deburring
Bearing Type
Ball
Tether Style
Not Tether Capable
Number of Speed Settings
Continuous
Air Inlet Type
NPT
Lock-Off Switch
Yes
Kit Contents
(1) Bare Tool
Dust Management
None
Vibration Level
2.5 m/sq sec
Brake Type
None
Exhaust Location
Front
Tool Style
Straight
Minimum Speed
0 RPM
Air Pressure
90 psi
Speed Ranges
0 to 25,000 RPM
Anti-Kickback Clutch Type
None
Anti-Vibration Technology
Yes
Series
12-10 Series
Application
Grinding
Air Inlet Gender
Female

Description

Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, Safety Features Lock-Off Switch, Anti-Kickback Clutch Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.