Zoro Homepage

Nutrunner 200Rpm 18-100Inlbs 3/8InSq Dr

  • Mfr # 19RAA12AH3

  • Zoro # G4561411


product price: $2,581.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/8 in
Min. Hose Size
3/16 in
Free Speed
200 RPM
Head Height
1.19 in
SCFM
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19RAA12AH3
Zoro #
G4561411
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Size
3/16 in
Head Height
1.19 in

Details

Item
Nutrunner 200Rpm 18-100Inlbs 3/8" Sq Dr
Air Inlet
1/8 in
Free Speed
200 RPM
SCFM
11

Description

Nutrunner 200Rpm 18-100Inlbs 3/8 In. Sq Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.