Shop CLEVELAND
See all product information
Create Account
#10-24 H1 4FL 1001 TAPER HAND TAP
- Mfr # C54314
- Zoro # G123506271
product price:Â
$
9.45
/ea
Key Features
Thread Length
0.88 in
Tap Thread Type
UNC
Overall Length
2.38 in
Flute Type
Straight Flute
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54314
- Zoro #
- G123506271
- UPC #
- 697334543145
- Country of Origin
- United States
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Tap Chamfer
- Taper
- System of Measurement
- Inch
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
Dimensions
- Thread Length
- 0.88 in
- Overall Length
- 2.38 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #10-24
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.