Shop CLEVELAND
See all product information
Create Account
#10-24 H7 3FL 1002 PLUG HAND TAP
- Mfr # C54336
- Zoro # G823506434
product price:Â
$
9.15
/ea
Key Features
Hole Type
Blind Hole
Tap Thread Size
#10-24
Standards
USCTI Table 302
Application
General Purpose
Overall Length
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54336
- Zoro #
- G823506434
- UPC #
- 697334048749
- Country of Origin
- United States
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Application
- General Purpose
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Number of Flutes
- 3
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- #10-24
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H7
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.88 in
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.