Shop CLEVELAND
See all product information
Create Account
5/16-18 NC GH3 3FL PLG 1002TN TIN TAP
- Mfr # C83864
- Zoro # G823506236
product price:Â
$
15.15
/ea
Key Features
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/4 in
Cutting Direction
Right Hand
Depth of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C83864
- Zoro #
- G823506236
- UPC #
- 697334039884
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Tap Finish
- Titanium Nitride (TiN)
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Number of Flutes
- 3
Dimensions
- Tap Thread Size
- 5/16"-18
- Pitch Diameter Limit
- H3
- Thread Length
- 1-1/4 in
- Depth of Cut
- 2 in
- Overall Length
- 2.72 in
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.