#10-24 H7 3FL 1003 BOTTOM HAND TAP
- Mfr # C54337
- Zoro # G023507187
product price:Â
$
9.15
/ea
Key Features
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Hole Type
Blind Hole
Tap Thread Size
#10-24
Thread Length
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54337
- Zoro #
- G023507187
- UPC #
- 697334048756
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #10-24
- Thread Length
- 0.88 in
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H7
- Depth of Cut
- 2 in
Details
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Number of Flutes
- 3
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Application
- General Purpose
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Item
- Hand Taps
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.