Shop CLEVELAND
See all product information
Create Account
#10-32 H1 2FL 1002 PLUG HAND TAP
- Mfr # C54338
- Zoro # G423506421
product price:Â
$
9.45
/ea
Key Features
Shank Type
Straight Shank with Square
Hole Type
Blind Hole
Overall Length
2.38 in
Tap Chamfer
Plug
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54338
- Zoro #
- G423506421
- UPC #
- 697334543381
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.38 in
- Tap Thread Size
- #10-32
- Pitch Diameter Limit
- H1
- Thread Length
- 0.88 in
- Depth of Cut
- 1-1/2 in
Details
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Thread Type
- UNF
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Number of Flutes
- 2
- System of Measurement
- Inch
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.