118 Degree HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 31/64
- Mfr # C05207
- Zoro # G2988531
product price:Â
$
46.15
/ea
Key Features
Drill Bit Size
31/64 in
Overall Length
7 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C05207
- Zoro #
- G2988531
- UPC #
- 697334052074
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 31/64 in
- Overall Length
- 7 3/4 in
- Flute Length
- 4 3/4 in
- Shank Dia.
- 31/64 in
- Sizes Included
- 31/64"
- Depth:Dia. Ratio
- 8xD
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 4 3/4 in
- Shank Length
- 3 in
- Drill Point Length
- 0.1455 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.