Shop WIDIA
See all product information
Create Account
Modular Drill, 45.00mm Drill Depth
- Mfr # 3851481
- Zoro # G3922753
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
ISO Number
TDM0335R5SS038
Cutting Direction
Right Hand
Max. Dia.
0.3539"
Body Length
1.5902"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851481
- Zoro #
- G3922753
- UPC #
- 4021169571107
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0335R5SS038
- Cutting Direction
- Right Hand
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flanged Shank
- No
- ANSI Code
- TDM0335R5SS038
- Shank Type - Machining
- Straight
- Insert Style
- TDM1
- Flute Type
- Spiral
Dimensions
- Diameter
- 3/8"
- Max. Dia.
- 0.3539"
- Body Length
- 1.5902"
- Overall Length
- 4 in
- Min. Drill Dia.
- 8.50mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 3/8 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 58.20mm
- Seat Size
- W11
- Shank Length
- 1.5902 in
- Max. Drilling Depth
- 8.99mm
- Max. Drill Dia.
- 45.00mm
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.