Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 15/32x1/2x13/16x3-1/4
Mfr # C32496
Zoro # G6021111
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 15/32"
- Length of Cut 1 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32496
- Zoro # G6021111
- UPC # 697334324966
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 15/32" |
Length of Cut | 1 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Corner Radius | 3 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 15/32 in |
Details
Description
Square End Mill, 15/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-15/16" 12 pt SAE Socket, 12 Points (J5794)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13000)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- OSG Thread Forming Tap, M12-1.25, Bottoming, V, 0 Flutes (1615012210)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- Cleveland Cobalt End Mills