Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 31/64x1/2x1x3-1/4
Mfr # C32497
Zoro # G5893641
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 31/64"
- Length of Cut 1 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32497
- Zoro # G5893641
- UPC # 697334324973
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 31/64" |
Length of Cut | 1 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/4 in |
Milling Dia. | 31/64 in |
Details
Description
Square End Mill, 31/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- VIBRASYSTEMS Vibra Systems - Easy Cut Antivibration Neoprene Rubber Pad 12in x 12in Cut Size (ECRMP 121234)
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2988000)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- Cleveland Cobalt End Mills