2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 5/8x5/8x1-5/16x3-3/4
Mfr # C41688
Zoro # G2976948
product price:Â $57.79
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C41688
Zoro #
G2976948
UPC #
697334416883
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1 5/16 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Milling Dia.
5/8 in
Corner Radius
0.000 in
Description
Keyway End Mill, High Speed Steel, Uncoated, 5/8 in Milling Dia., Center Cutting, Inch, 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.