21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64

  • Mfr # C70369

  • Zoro # G3006110


product price:  $96.49
/ea
Free Shipping & Returns

Key Features

Number of Pieces
0
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C70369
Zoro #
G3006110
UPC #
697334703693
Country of Origin
United States

Dimensions

Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Drill Bit Dimension Type
Fractional Inch
Overall Length
1.625", 1.688", 1.750", 1.813", 1.875", 1.938", 2.063", 2.125", 2.188", 2.250", 2.375", 2.438", 2.500", 2.625", 2.688", 2.750", 2.813", 2.938", 3.000", 3.063", 3.125"
Drill Bit Size
1/16 in to 3/8 in by 64ths
Shank Dia.
1/16 in-3/8 in
Shank Size
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Drilling Length
0.625", 0.688", 0.750", 0.813", 0.875", 0.938", 1.000", 1.063", 1.125", 1.188", 1.250", 1.313", 1.375", 1.438", 1.500", 1.563", 1.625", 1.688", 1.688", 1.750", 1.813"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Diameter
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
0
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Shank Type
Straight
Standards
NAS 907 Type C
Shank Shape
Straight
Drill Bit Grouping
Drill Bit Set
Flute Type
Spiral
Coolant Through
No
Point Type
Split
List Number
2330
Application
For Drilling Austenitic Stainless Steel, Aluminum, Carbon Steel, Die Steel, Iron-Based Alloys, Tool Steel
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Number of Drill Bits
21
Shank Type - Machining
Straight
Primary Material Application
All Materials
Aircraft Drill
Yes
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Drill Bit Case Type
Metal Index
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 21, 135 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.