25PC CLE-MAX Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm
Mfr # C71000
Zoro # G0979428
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
25
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C71000
Zoro #
G0979428
UPC #
697334710004
Country of Origin
United States
Dimensions
Drill Bit Size
1 mm to 13 mm by 0.5 mm
Shank Dia.
1.00 to 13.00 mm
Sizes Included
1.00mm,1.50mm,2.00mm,2.50mm,3.00mm,3.50mm,4.00mm,4.50mm,5.00mm,5.50mm,6.00mm,6.50mm,7.00mm,7.50mm,8.00mm,8.50mm,9.00mm,9.50mm,10.00mm,10.50mm,11.00mm,11.50mm,12.00mm,12.50mm,13.00mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
4xD
Size Range
1mm-13mm
Depth:Dia. Ratio
4xD
Smallest Drill Bit Size
1 mm
Drill Length Class
Jobber-Length
Largest Drill Bit Size
13 mm
Drill Bit Sizes Included
1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
Overall Length
1 11/32 in, 1 9/16 in, 1 15/16 in, 2 15/64 in, 2 13/32 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in, 3 63/64 in, 4 19/64 in, 4 39/64 in, 4 59/64 in, 5 15/64 in, 5 19/32 in, 5 61/64 in
Description
Jobber Length Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.