Shop CLEVELAND
See all product information
Create Account
3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1x2-1/2x0.015CR
- Mfr # C72386
- Zoro # G600442085
product price:Â
$
49.39
/ea
Key Features
Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C72386
- Zoro #
- G600442085
- UPC #
- 697334028383
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- List Number
- CEM-AM3
- End Mill Application
- Roughing/Finishing
- Item
- Corner Radius End Mill
- End Mill Style
- Corner-Radius
- Helix Angle
- 35 Degrees
- Cutting Direction
- Right Hand
- Secondary Material Application ISO Code
- N
- Flute Type
- Spiral
- Measurement System
- Inch
- Shank Type - Machining
- Straight
- Finish - Machining
- Uncoated
- Drilling Tool Configuration
- Individual
- Spiral Direction
- Right Hand
- Material - Machining
- Carbide
- Coolant Fed
- Non-Coolant Through
- Material Grade - Machining
- High Performance
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Primary Material Application
- Aluminum
- Primary Material Application ISO Code
- N
- Flute Spacing
- Fixed
- Max. Helix Angle
- 35 Degrees
Dimensions
- Length of Cut
- 1 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/2 in
- Corner Radius
- 0.015 in
- Milling Dia.
- 0.375 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 2 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.