3-Flute Carbide Crn Radius Single End HP End Mill for Alum CTD CEM-AM3 Bright 1x1x2-1/2x5x0.03CR

  • Mfr # C72431

  • Zoro # G600442238


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C72431
Zoro #
G600442238
UPC #
697334029229
Country of Origin
United States

Dimensions

Length of Cut
2.5 in
Shank Dia.
1 in
Overall Length
5 in
Corner Radius
0.03 in
Milling Dia.
1 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
CEM-AM3
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Helix Angle
35 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Drilling Tool Configuration
Individual
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Max. Helix Angle
35 Degrees
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 2.5 in, 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.