#4-36 H2 3FL 1002 PLUG HAND TAP
- Mfr # C54140
- Zoro # G223506683
product price:Â
$
9.79
/ea
Key Features
Thread Length
0.56 in
Number of Flutes
3
Cutting Direction
Right Hand
Shank Type
Straight Shank with Square
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54140
- Zoro #
- G223506683
- UPC #
- 697334541400
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.56 in
- Pitch Diameter Limit
- H2
- Tap Thread Size
- #4-36
- Depth of Cut
- 1-1/2 in
- Overall Length
- 1.88 in
Details
- Number of Flutes
- 3
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Application
- General Purpose
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Item
- Hand Taps
- System of Measurement
- Inch
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.