This item is Discontinued.

Cleveland 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/16x3/8x3/4x2-1/2 C31176

4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/16x3/8x3/4x2-1/2 (Discontinued)

  • Mfr # C31176
  • Zoro # G5976887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C31176
Zoro #
G5976887
UPC #
697334311768
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
RG8
End Mill Material
Cobalt
End Mill Application
Roughing
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Style
Square
Grade
General Purpose
Finish
Bright (Uncoated)
Item
Roughing End Mill
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.3125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.