Zoro Homepage

4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x1-5/8x3-3/4

  • Mfr # C31184

  • Zoro # G5990555


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31184
Zoro #
G5990555
UPC #
697334311843
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Corner Radius
3 3/4 in

Description

Roughing End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.