4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4"x3/4"x3"x5-1/4"

  • Mfr # C30836

  • Zoro # G6025993


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
3 in
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30836
Zoro #
G6025993
UPC #
697334308362
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
3 in
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
RG6
End Mill Material
Cobalt
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Roughing
Grade
General Purpose
Finish
Bright (Uncoated)
Item
Roughing End Mill
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Included
Pitch
Fine
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Flute Type
Spiral

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.