4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 3/4x3/4x1-5/8x5-5/8

  • Mfr # C32969

  • Zoro # G5951775


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
5 5/8 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32969
Zoro #
G5951775
UPC #
697334329695
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
5 5/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Corner Radius
5 5/8 in

Details

Helix Angle
30 Degrees
List Number
HDC-4C-TN
End Mill Material
Cobalt
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Tin
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Number of Flutes
4
End Mill Application
Finishing
Item
Square End Mill
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.