Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 9/16x5/8x1-3/8x5
Mfr # C32966
Zoro # G5993041
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/16"
- Length of Cut 1 3/8 in
- Overall Length 5 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32966
- Zoro # G5993041
- UPC # 697334329664
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 9/16" |
Length of Cut | 1 3/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Corner Radius | 5 in |
Milling Dia. | 9/16 in |
Dimension Type | Fractional Inch |
Details
Description
Square End Mill, 9/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-9' 6)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- Cleveland Cobalt End Mills