Shop All Cobalt End Mills
This Product is Discontinued
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 11/32x3/8x3/4x2-1/2 (Discontinued)
Mfr # C32565
Zoro # G5903554
This Product is Discontinued
Key Features
- Milling Diameter 11/32"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32565
- Zoro # G5903554
- UPC # 697334325659
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Corner Radius | 2 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/32 in |
Details
Description
Square End Mill, 11/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.