4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x3x5

  • Mfr # C33347

  • Zoro # G5953096


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33347
Zoro #
G5953096
UPC #
697334333470
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
3 in
Shank Dia.
1/2 in
Corner Radius
5"
Milling Dia.
0.5 in
Overall Length
5 in

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
HG-4B
Cutting Direction
Right Hand
End Mill Application
Finishing
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Shank Type
Weldon
Item
Ball End Mill
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Weldon Flat
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand

Description

Ball End Mill, 0.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.